MV E-Rated Fuse 15500VAC 150A Clip-lock Series: D0R0 2 Barrels Visual Indicator
Item #:
578257
Cat #:
A155C2D0R0-150E
UPC:
782001802714
Sign In or Register to view pricing and more.
Documents & Guides
Medium Voltage E-Rated Fuse 15500VAC 150A Clip-lock Series: D0R0 2 Barrels Visual Indicator Amp-Trap®
Overview
Medium Voltage E-Rated Fuse 15500VAC 150A Clip-lock Series: D0R0 2 Barrels Visual Indicator Amp-Trap®
Mersen Amp-Trap fuses for the protection of transformers and distribution lines deliver overload and short circuit protection. These general purpose current-limiting fuses will melt at current that can be as low as 1.7 times the fuse current ratings up to its maximum interrupting rating. These fuses are designed to withstand the transformer magnetizing inrush current. They are single, double or triple barrels 3 inch diameter (size D) and mount in unique cam-locking clips for superior connections as well as easy installation and replacement.
Also known as: 782001802714, A155C2D0R0-150E
Specifications
Customer Reviews
No reviews for this product
(0)