SC FUSE 300V 300A QS BLADE

Item #: 162672
Cat #: A30QS300-4
UPC: 782001280833
Sign In or Register to view pricing and more.
A30QS Amp-trap Semiconductor Protection fuses are intended for the protection of Power Semiconductors such as Diodes, Phase Control SCR's and other power Semiconductor devices. The A30QS is recommended for new applications providing solutions for your critical protection needs at 300V and less semiconductors

Overview

A30QS Amp-trap Semiconductor Protection fuses are intended for the protection of Power Semiconductors such as Diodes, Phase Control SCR's and other power Semiconductor devices. The A30QS is recommended for new applications providing solutions for your critical protection needs at 300V and less semiconductors
Also known as: 782001280833, A30QS300-4

Specifications

Volts AC: 300
Amps: 300
Volts DC: 300
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Family / Style: A30QS
Interrupt Rating DC: 100kA
Volts AC: 300
Volts DC: 300
Interrupt Rating AC: 200 kA
Family / Style: A30QS
Amps: 300
Mounting: Bolt On
Class: aR
Interrupt Rating DC: 100kA

Customer Reviews

No reviews for this product
(0)