300V 600A SEMICOND FUSE

Item #: 37874
Cat #: A30QS600-4
UPC: 782001280895
Sign In or Register to view pricing and more.

Overview

300V 600A SEMICOND FUSE
Also known as: 782001280895, A30QS600-4

Specifications

Amps: 600
Volts AC: 300
Volts DC: 300
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Family / Style: A30QS
Interrupt Rating DC: 100kA
Amps: 600
Volts DC: 300
Interrupt Rating AC: 200 kA
Family / Style: A30QS
Volts AC: 300
Mounting: Bolt On
Class: aR
Interrupt Rating DC: 100kA

Customer Reviews

No reviews for this product
(0)