Fuse, Amp-Trap®, 300VAC, 160VDC, 110A, Fast-Acting, Class T, A3T Series
Item #:
310093
Cat #:
A3T110
UPC:
782001890193
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 300 Volt AC, 160 Volt DC, 110 Amp, Fast-Acting, Class T, A3T Series
Overview
Fuse, Amp-Trap®, 300 Volt AC, 160 Volt DC, 110 Amp, Fast-Acting, Class T, A3T Series
Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.
Also known as: 782001890193, A3T110
Specifications
Interrupt Rating DC: | 200 |
Interrupt Rating DC: | 200 |
Customer Reviews
No reviews for this product
(0)