Fuse, Amp-Trap®, 300VAC, 160VDC, 30A, Fast-Acting, Class T, A3T Series  

Item #: 256415
Cat #: A3T30
UPC: 782001890094
Sign In or Register to view pricing and more.
Fuse, Amp-Trap®, 300 Volt AC, 160 Volt DC, 30 Amp, Fast-Acting, Class T, A3T Series  

Overview

Fuse, Amp-Trap®, 300 Volt AC, 160 Volt DC, 30 Amp, Fast-Acting, Class T, A3T Series  
Fast-acting A3T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification.
Also known as: 782001890094, A3T30

Specifications

Interrupt Rating DC: 200
Mounting: Clip
Interrupt Rating DC: 200
Mounting: Clip

Customer Reviews

No reviews for this product
(0)