Fuse, Amp-Trap 2000®, 600VAC, 500VDC, 200A, Time-Delay, Class L, A4BQ Series
Item #:
78004
Cat #:
A4BQ200
UPC:
782001931094
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC, 500 Volt DC, 200 Amp, Time-Delay, Class L, A4BQ Series
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC, 500 Volt DC, 200 Amp, Time-Delay, Class L, A4BQ Series
Amp-Trap 2000 A4BQ fuses are 20 percent more current limiting than any other Class L fuse on the market. When correctly coordinated, they bring a superior level of protection to service entrance equipment. Downstream circuit components have maximum protection against short circuit let-thru current. A4BQ's built-in 4-second time-delay characteristic (at 500percent of rated current) accommodates harmless inrush currents with no nuisance opening.
Also known as: 782001931094, A4BQ200
Specifications
Interrupt Rating DC: | 200 |
Interrupt Rating DC: | 200 |
Customer Reviews
No reviews for this product
(0)