Fuse, Amp-Trap 2000®, 600VAC, 500VDC, 600A, Time-Delay, Class L, A4BQ Series, TA Indicator
Item #:
172781
Cat #:
A4BQ600-TA
UPC:
782001293970
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC, 500 Volt DC, 600 Amp, Time-Delay, Class L, A4BQ Series, TA Indicator
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC, 500 Volt DC, 600 Amp, Time-Delay, Class L, A4BQ Series, TA Indicator
Amp-Trap 2000 A4BQ fuses are 20 percent more current limiting than any other Class L fuse on the market. When correctly coordinated, they bring a superior level of protection to service entrance equipment. Downstream circuit components have maximum protection against short circuit let-thru current. A4BQ's built-in 4-second time-delay characteristic (at 500percent of rated current) accommodates harmless inrush currents with no nuisance opening.
Also known as: 782001293970, A4BQ600-TA
Specifications
Interrupt Rating DC: | 200 |
Interrupt Rating DC: | 200 |
Customer Reviews
No reviews for this product
(0)