Fuse, Amp-Trap®, 600VAC, 500VDC, 1500A, Time-Delay, Class L, A4BT Series
Item #:
83638
Cat #:
A4BT1500
UPC:
782001939953
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 1500 Amp, Time-Delay, Class L, A4BT Series
Overview
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 1500 Amp, Time-Delay, Class L, A4BT Series
The high interrupting rating of the Amp-Trap A4BT current-limiting fuses makes it suitable for protecting mains, feeders, and general circuits. The 10-second time-delay at 500 percent of fuse rating is ideal for large motors and other loads with high inrush currents. A4BT fuses can be applied to normal loads up to its full ampere rating to allow 100percent rating of equipment.
Also known as: 782001939953, A4BT1500
Specifications
Interrupt Rating DC: | 200 |
Interrupt Rating DC: | 200 |
Customer Reviews
No reviews for this product
(0)