Fuse, Amp-Trap®, 600VAC, 500VDC, 1600A, Time-Delay, Class L, A4BT Series

Item #: 43025
Cat #: A4BT1600
UPC: 782001939960
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 1600 Amp, Time-Delay, Class L, A4BT Series

Overview

Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 1600 Amp, Time-Delay, Class L, A4BT Series
The high interrupting rating of the Amp-Trap A4BT current-limiting fuses makes it suitable for protecting mains, feeders, and general circuits. The 10-second time-delay at 500 percent of fuse rating is ideal for large motors and other loads with high inrush currents. A4BT fuses can be applied to normal loads up to its full ampere rating to allow 100 percent rating of equipment. 600 Volts 1600 amps.
Also known as: 782001939960, A4BT1600

Specifications

Interrupt Rating DC: 200
Interrupt Rating DC: 200

Customer Reviews

No reviews for this product
(0)