Fuse, Amp-Trap®, 600VAC, 500VDC, 800A, Time-Delay, Class L, A4BT Series

Item #: 43085
Cat #: A4BT800
UPC: 782001939908
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 800 Amp, Time-Delay, Class L, A4BT Series

Overview

Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 800 Amp, Time-Delay, Class L, A4BT Series
The high interrupting rating of the Amp-Trap A4BT current-limiting fuses makes it suitable for protecting mains, feeders, and general circuits. The 10-second time-delay at 500 percent of fuse rating is ideal for large motors and other loads with high inrush currents. A4BT fuses can be applied to normal loads up to its full ampere rating to allow 100percent rating of equipment.
Also known as: 782001939908, A4BT800

Specifications

Opening: Time-Delay, Slow-Blow
Class: L
Volts DC: 500
Amps: 800
Volts AC: 600
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Family / Style: A4BT
Opening: Time-Delay, Slow-Blow
Volts DC: 500
Volts AC: 600
Interrupt Rating DC: 100 kA
Family / Style: A4BT
Class: L
Amps: 800
Mounting: Bolt On
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)