Fuse, Class L, 1100A, 600VAC, 300VDC, Time Delay, Current Limiting

Item #: 401134
Cat #: A4BY1100
UPC: 782001939151
Sign In or Register to view pricing and more.
Fuse, Class L, 1100 Amp, 600 Volt AC, 300 Volt DC, Time Delay, Current Limiting

Overview

Fuse, Class L, 1100 Amp, 600 Volt AC, 300 Volt DC, Time Delay, Current Limiting
Amp-Trap A4BY fuses have been the industry's favorite when it comes to protecting service entrance equipment, feeder circuits, and circuit breakers. The A4BY is a 100percent rated device and may be applied at continuous currents up to its ampere rating. A 4-second minimum time delay at 500percent rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.
Also known as: 782001939151, A4BY1100

Specifications

Interrupt Rating DC: 200
Interrupt Rating DC: 200

Customer Reviews

No reviews for this product
(0)