Fuse, Class L, 4500A, 600VAC, 300VDC, Time Delay, Current Limiting

Item #: 607893
Cat #: A4BY4500
UPC: 782001939366
Sign In or Register to view pricing and more.
Fuse, Class L, 4500 Amp, 600 Volt AC, 300 Volt DC, Time Delay, Current Limiting

Overview

Fuse, Class L, 4500 Amp, 600 Volt AC, 300 Volt DC, Time Delay, Current Limiting
Amp-Trap A4BY fuses have been the industry's favorite when it comes to protecting service entrance equipment, feeder circuits, and circuit breakers. The A4BY is a 100percent rated device and may be applied at continuous currents up to its ampere rating. A 4-second minimum time delay at 500percent rating allows the A4BY to pass normal current surges and to coordinate with ground fault relays.
Also known as: 782001939366, A4BY4500

Specifications

Interrupt Rating DC: 200
Interrupt Rating DC: 200

Customer Reviews

No reviews for this product
(0)