500V 450A SEMICOND FUSE

Item #: 255789
Cat #: A50QS450-4
UPC: 782001947828
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
500V 450A SEMICOND FUSE

Overview

500V 450A SEMICOND FUSE
Also known as: 782001947828, A50QS450-4

Specifications

Amps: 450
Volts AC: 500
Volts DC: 500
Mounting: Bolt On
Interrupt Rating AC: 200 kA
Class: aR
Interrupt Rating DC: 87kA
Amps: 450
Volts DC: 500
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 87kA
Volts AC: 500
Mounting: Bolt On
Class: aR

Customer Reviews

No reviews for this product
(0)