Fuse, Amp-Trap 2000®, 600V AC/DC, 600A, Fast Acting, Class RK1, A6K Series, Smart-Spot
Item #:
134312
Cat #:
A6K600R
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 600 Amp, Fast Acting, Class RK1, A6K Series, Smart-Spot
Overview
Fuse, Amp-Trap 2000®, 600 Volt AC/DC, 600 Amp, Fast Acting, Class RK1, A6K Series, Smart-Spot
Current-limiting Amp-Trap A6K-R fuses provide excellent protection where high available short-circuit currents exist. These fast-acting fuses are particularly good for branch/feeder circuits and back-up protection.
Also known as: A6K600R
Specifications
Opening: | Fast-Acting |
Mounting: | Blade |
Class: | RK1 |
Amps: | 600 |
Volts AC: | 600 |
Volts DC: | 300 |
Interrupt Rating AC: | 200 kA |
Interrupt Rating DC: | 20kA |
Opening: | Fast-Acting |
Class: | RK1 |
Volts AC: | 600 |
Interrupt Rating AC: | 200 kA |
Mounting: | Blade |
Amps: | 600 |
Volts DC: | 300 |
Interrupt Rating DC: | 20kA |
Customer Reviews
No reviews for this product
(0)