Fuse, Amp-Trap®, 600VAC, 300VDC, 800A, Fast-Acting, Class T, A6T Series
Item #:
305601
Cat #:
A6T800
UPC:
782001891589
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 800 Amp, Fast-Acting, Class T, A6T Series
Overview
Fuse, Amp-Trap®, 600 Volt AC, 300 Volt DC, 800 Amp, Fast-Acting, Class T, A6T Series
Fast-acting A6T Class T fuses combine two highly desirable features - high current-limitation and a small physical size. Their unique dimensions prevent the substitution of other fuses with lower voltage ratings or current-limiting capability. These fuses have glass melamine bodies for superior dimensional stability and catalog numbers stamped into the blades for permanent identification
Also known as: 782001891589, A6T800
Specifications
Interrupt Rating DC: | 200 |
Interrupt Rating DC: | 200 |
Customer Reviews
No reviews for this product
(0)