Overview
32V 25A AUTOMOTIVE FUSE SE
Also known as: 782001244125, AF-25
Specifications
Color: | Clear |
Volts DC: | 32 |
Mounting: | Socket |
Amps: | 25 |
Family / Style: | AF |
Interrupt Rating AC: | 1kA |
Color: | Clear |
Mounting: | Socket |
Family / Style: | AF |
Volts DC: | 32 |
Amps: | 25 |
Interrupt Rating AC: | 1kA |
Customer Reviews
No reviews for this product
(0)