Fuse, Amp-Trap®, 600V AC/DC, 1/4A, Fast-Acting, Midget, ATM Series
Item #:
245772
Cat #:
ATM1/4
UPC:
782001900663
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC/DC, 1/4 Amp, Fast-Acting, Midget, ATM Series
Overview
Fuse, Amp-Trap®, 600 Volt AC/DC, 1/4 Amp, Fast-Acting, Midget, ATM Series
Amp-Trap ATM midget fast-acting fuses are rated 600VAC and 600VDC with a 100kA interrupting rating. These ratings give the ATM a wide range of applications not covered by other midget fuses. In addition, ratings of 30/35, 30/40 and 30/50 amperes are offered for specific applications such as capacitor protection. 600 Volts 0.25 amps ATM series.
Also known as: 782001900663, ATM1/4
Specifications
Mounting: | Clip |
Class: | Midget |
Interrupt Rating DC: | 100kA |
Mounting: | Clip |
Interrupt Rating DC: | 100kA |
Class: | Midget |
Customer Reviews
No reviews for this product
(0)