Fuse, Amp-Trap®, 600V AC/DC, 30/35A, Fast-Acting, Midget, ATM Series  

Item #: 435274
Cat #: ATM30/35
UPC: 782001900595
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC/DC, 30/35 Amp, Fast-Acting, Midget, ATM Series  

Overview

Fuse, Amp-Trap®, 600 Volt AC/DC, 30/35 Amp, Fast-Acting, Midget, ATM Series  
Amp-Trap® midget fast-acting ATM fuses are rated 600 volts AC and DC, with a 100kA interrupting rating. These ratings give the ATM a wide range of applications not covered by other midget fuses. In addition, ratings of 30/35, 30/40 and 30/50 amperes are offered for specific applications such as capacitor protection. These ATM fuses must still be considered 30A fuses because of their dimensions, but are able to withstand much higher inrush currents and tougher duty cycles. (Not for Branch Circuit Protection).
Also known as: 782001900595, ATM30/35

Specifications

Mounting: Clip
Class: Midget
Interrupt Rating DC: 100kA
Mounting: Clip
Interrupt Rating DC: 100kA
Class: Midget

Customer Reviews

No reviews for this product
(0)