250V 6/10A 5X20MM SM FUSE

Item #: 22291
Cat #: GDG1-6/10
UPC: 782001764425
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
250V 6/10A 5X20MM SM FUSE

Overview

250V 6/10A 5X20MM SM FUSE
Also known as: 782001764425, GDG1-6/10

Specifications

Interrupt Rating AC: 35
Diameter: 5 mm
Length: 20 mm
Opening: Time-Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Amps: 1.600
Family / Style: GDG
Interrupt Rating AC: 35
Length: 20 mm
Material: Glass
Mounting: Cartridge
Amps: 1.600
Diameter: 5 mm
Opening: Time-Delay
Volts AC: 250
Class: Miniature
Family / Style: GDG

Customer Reviews

No reviews for this product
(0)