250V 5A 5X20MM SM FUSE

Item #: 22185
Cat #: GDG5
UPC: 782001764470
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
250V 5A 5X20MM SM FUSE

Overview

250V 5A 5X20MM SM FUSE
Also known as: 782001764470, GDG5

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 5
Opening: Time-Delay
Material: Glass
Volts AC: 250
Mounting: Cartridge
Class: Miniature
Family / Style: GDG
Diameter: 5 mm
Amps: 5
Material: Glass
Mounting: Cartridge
Family / Style: GDG
Length: 20 mm
Opening: Time-Delay
Volts AC: 250
Class: Miniature

Customer Reviews

No reviews for this product
(0)