76159-FUSE 250V 1A 1-1/2X13/32

Item #: 22518
Cat #: GFN1
UPC: 782001761592
Sign In or Register to view pricing and more.
Documents & Guides
GFN midget indicating fuses are available in 34 ratings from 1/10A through 30A. These time-delay fuses have built-in blown fuse indicators which pop out at the end of the fuse to visually indicate when the fuse has operated. Indicators may be used to trip a switch for remote as well as visual indication. (Not for Branch Circuit Protection). 250 Volts 1 Amps GFN series.

Overview

GFN midget indicating fuses are available in 34 ratings from 1/10A through 30A. These time-delay fuses have built-in blown fuse indicators which pop out at the end of the fuse to visually indicate when the fuse has operated. Indicators may be used to trip a switch for remote as well as visual indication. (Not for Branch Circuit Protection). 250 Volts 1 Amps GFN series.
Also known as: 782001761592, GFN1

Specifications

Amps: 1
Volts AC: 250
Mounting: Cartridge
Class: Midget
Interrupt Rating AC: 200 kA
Family / Style: GFN
Amps: 1
Mounting: Cartridge
Interrupt Rating AC: 200 kA
Volts AC: 250
Class: Midget
Family / Style: GFN

Customer Reviews

No reviews for this product
(0)