76154-FUSE 250V 3/10A 1-12X13/

Item #: 91389
Cat #: GFN3/10
UPC: 782001761547
Sign In or Register to view pricing and more.
Documents & Guides
GFN midget indicating fuses are available in 34 ratings from 1/10A through 30A. These time-delay fuses have built-in blown fuse indicators which pop out at the end of the fuse to visually indicate when the fuse has operated. Indicators may be used to trip a switch for remote as well as visual indication. (Not for Branch Circuit Protection). 250 Volts 0.3 Amps GFN series.

Overview

GFN midget indicating fuses are available in 34 ratings from 1/10A through 30A. These time-delay fuses have built-in blown fuse indicators which pop out at the end of the fuse to visually indicate when the fuse has operated. Indicators may be used to trip a switch for remote as well as visual indication. (Not for Branch Circuit Protection). 250 Volts 0.3 Amps GFN series.
Also known as: 782001761547, GFN3/10

Specifications

Mounting: Clip
Class: Midget
Mounting: Clip
Class: Midget

Customer Reviews

No reviews for this product
(0)