5X20MM FUSE 250V 5A GGA

Item #: 256233
Cat #: GGA5
UPC: 782001810191
Sign In or Register to view pricing and more.
Documents & Guides
250V Time Delay Glass 5mm x 20mm

Overview

250V Time Delay Glass 5mm x 20mm
Also known as: 782001810191, GGA5

Specifications

Diameter: 5 mm
Length: 20 mm
Amps: 5
Opening: Time-Delay
Material: Glass
Mounting: Cartridge
Volts AC: 125
Class: Miniature
Interrupt Rating AC: 10 kA
Family / Style: GGA
Diameter: 5 mm
Amps: 5
Material: Glass
Volts AC: 125
Interrupt Rating AC: 10 kA
Length: 20 mm
Opening: Time-Delay
Mounting: Cartridge
Class: Miniature
Family / Style: GGA

Customer Reviews

No reviews for this product
(0)