1-1/4X1/4 FUSE 250V 1/2A GGC

Item #: 20873
Cat #: GGC1/2
UPC: 782001760618
Sign In or Register to view pricing and more.
Documents & Guides
250V,Fast Acting, Glass 1/4" x 1 1/4" 250 Volts 0.5 Amps GGC series.

Overview

250V,Fast Acting, Glass 1/4" x 1 1/4" 250 Volts 0.5 Amps GGC series.
Also known as: 782001760618, GGC1/2

Specifications

Length: 1 1/4 in
Opening: Fast-Acting
Diameter: 1/4 in
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 0.500
Interrupt Rating AC: 10 kA
Length: 1 1/4 in
Diameter: 1/4 in
Volts AC: 250
Amps: 0.500
Opening: Fast-Acting
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)