250V 2-1/2A 5X20MM FUSE

Item #: 22029
Cat #: GGM2-1/2
UPC: 782001762179
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
250V 2-1/2A 5X20MM FUSE

Overview

250V 2-1/2A 5X20MM FUSE
Also known as: 782001762179, GGM2-1/2

Specifications

Diameter: 5 mm
Length: 20 mm
Material: Glass
Volts AC: 250
Mounting: Cartridge
Amps: 2.500
Interrupt Rating AC: 10 kA
Diameter: 5 mm
Material: Glass
Mounting: Cartridge
Interrupt Rating AC: 10 kA
Length: 20 mm
Volts AC: 250
Amps: 2.500

Customer Reviews

No reviews for this product
(0)