Fuse, Amp-Trap®, 600VAC, 500VDC, 10A, High-Speed, Class J, HSJ Series
Item #:
348362
Cat #:
HSJ10
UPC:
782001372491
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 10 Amp, High-Speed, Class J, HSJ Series
Overview
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 10 Amp, High-Speed, Class J, HSJ Series
The High Speed Class J (HSJ) combines the low I2t of a semiconductor fuse and the branch-circuit performance of a Class J UL Listed fuse into a single design. The HSJ can provide both branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as Diodes, SCRs, GTOs and SSRs.
Also known as: 782001372491, HSJ10
Specifications
Interrupt Rating DC: | 200 |
Mounting: | Clip |
Interrupt Rating DC: | 200 |
Mounting: | Clip |
Customer Reviews
No reviews for this product
(0)