Fuse, Amp-Trap®, 600VAC, 500VDC, 100A, High-Speed, Class J, HSJ Series

Item #: 180127
Cat #: HSJ100
UPC: 782001329594
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 100 Amp, High-Speed, Class J, HSJ Series

Overview

Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 100 Amp, High-Speed, Class J, HSJ Series
The High Speed Class J (HSJ) combines the low I2t of a semiconductor fuse and the branch-circuit performance of a Class J UL Listed fuse into a single design. The HSJ can provide both branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as Diodes, SCRs, GTOs and SSRs.
Also known as: 782001329594, HSJ100

Specifications

Mounting: Blade
Amps: 100
Volts DC: 500
Class: J
Volts AC: 600
Opening: High-Speed
Interrupt Rating AC: 200 kA
Interrupt Rating DC: 100kA
Mounting: Blade
Volts DC: 500
Volts AC: 600
Interrupt Rating AC: 200 kA
Amps: 100
Class: J
Opening: High-Speed
Interrupt Rating DC: 100kA

Customer Reviews

No reviews for this product
(0)