Fuse, Amp-Trap®, 600VAC, 500VDC, 600A, High-Speed, Class J, HSJ Series

Item #: 35211
Cat #: HSJ600
UPC:
Sign In or Register to view pricing and more.
Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 600 Amp, High-Speed, Class J, HSJ Series

Overview

Fuse, Amp-Trap®, 600 Volt AC, 500 Volt DC, 600 Amp, High-Speed, Class J, HSJ Series
The High Speed Class J (HSJ) combines the low I2t of a semiconductor fuse and the branch-circuit performance of a Class J UL Listed fuse into a single design. The HSJ can provide both branch circuit protection per NEC requirements, as well as very low I2t for protection of power semiconductors such as Diodes, SCRs, GTOs and SSRs.
Also known as: HSJ600

Specifications

Interrupt Rating DC: 200
Mounting: Clip
Interrupt Rating DC: 200
Mounting: Clip

Customer Reviews

No reviews for this product
(0)