100-200A J FUSE REDUCER PR

Item #: 188729
Cat #: J216
UPC: 782001753474
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications. 600 Volts 100 to 200 Amps Class J series.

Overview

Mersen fuse reducers allow the use of lower rated fuses in existing equipment having clips with higher ampere ratings. The use of closer rated time-delay fuses can improve circuit protection. For example, renewable or one-time fuses feeding a motor can be replaced with fuses sized closer to the motor nameplate current. Non-rejection reducers will allow Class H, K or R fuses to fit Class H or K clips. Rejection-type reducers will allow only Class R fuses to fit Class R clips or only Class J fuses to fit Class J clips. Class J fuse reducers are not for bolt on applications. 600 Volts 100 to 200 Amps Class J series.
Also known as: 782001753474, J216

Specifications

Material: Copper
Class: J
Volts AC: 600
Amps Range: 100 - 200
Material: Copper
Volts AC: 600
Class: J
Amps Range: 100 - 200

Customer Reviews

No reviews for this product
(0)