Power Distribution Block, Single Primary/Multiple Secondary, Copper

Item #: 585982
Cat #: MPDB67633
UPC: 782001452803
Sign In or Register to view pricing and more.
Documents & Guides
Power Distribution Block, Line Conductor Range (1) 350 MCM - 6 AWG, Load Conductor Range (8) 14 - 2 AWG, Copper With Polycarbonate Insulation

Overview

Power Distribution Block, Line Conductor Range (1) 350 MCM - 6 AWG, Load Conductor Range (8) 14 - 2 AWG, Copper With Polycarbonate Insulation
The Next Generation Power Distribution Block (PDB). Mersen power distribution blocks provide a safe and easy method of splicing cables, splitting primary power into secondary circuits and fulfilling requirements for fixed junction tap-off points. All blocks are UL and CSA approved while meeting spacing requirements for feeder and branch circuits in conjunction with UL508A and the National Electrical Code. PDB options include single or dual conductor primary inputs and up to 30 secondary outputs.
Also known as: 782001452803, MPDB67633

Specifications

Material: Polycarbonate, Copper
Poles: 8, 1
Allowable Gauge Range: 6 - 350, 14 - 2
Material: Polycarbonate, Copper
Allowable Gauge Range: 6 - 350, 14 - 2
Poles: 8, 1

Customer Reviews

No reviews for this product
(0)