Fuse, Amp-Trap®, 250V AC/DC, 100A, Fast-Acting, Class K5, OT Series
Item #:
138894
Cat #:
OT100
UPC:
782001700270
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, Amp-Trap®, 250 Volt AC/DC, 100 Amp, Fast-Acting, Class K5, OT Series
Overview
Fuse, Amp-Trap®, 250 Volt AC/DC, 100 Amp, Fast-Acting, Class K5, OT Series
One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point, non-time-delay fuses.
Also known as: 782001700270, OT100
Specifications
Volts DC: | 250 |
Amps: | 100 |
Opening: | Non-Time-Delay |
Volts AC: | 250 |
Class: | K5 |
Mounting: | Clip |
Interrupt Rating AC: | 50 kA |
Interrupt Rating DC: | 20kA |
Volts DC: | 250 |
Opening: | Non-Time-Delay |
Class: | K5 |
Interrupt Rating AC: | 50 kA |
Amps: | 100 |
Volts AC: | 250 |
Mounting: | Clip |
Interrupt Rating DC: | 20kA |
Customer Reviews
No reviews for this product
(0)