Fuse, Amp-Trap®, 250V AC/DC, 450A, Fast-Acting, Class K5, OT Series

Item #: 257028
Cat #: OT450
UPC: 782001700522
Sign In or Register to view pricing and more.

Overview

Fuse, Amp-Trap®, 250 Volt AC/DC, 450 Amp, Fast-Acting, Class K5, OT Series
One-Time OT and OTN general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OT and OTN fuses will safely interrupt available short-circuit currents up to 50,000 amperes in all ratings. OT and OTN fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses. OTN(15-60) satisfy the Canadian electrical code requirement for Type P low melting-point, non-time-delay fuses. 
Also known as: 782001700522, OT450

Specifications

Mounting: Clip
Interrupt Rating DC: 50kA
Mounting: Clip
Interrupt Rating DC: 50kA

Customer Reviews

No reviews for this product
(0)