Fuse, 125A, 600V AC/DC, 50kA/AC, 20kA/DC, Fast Acting, One Time

Item #: 312101
Cat #: OTS125
UPC: 782001700911
Sign In or Register to view pricing and more.
Fuse, 125 Amp, 600 Volt AC/DC, 50 kA/AC, 20 kA/DC, Fast Acting, One Time

Overview

Fuse, 125 Amp, 600 Volt AC/DC, 50 kA/AC, 20 kA/DC, Fast Acting, One Time
One-Time OTS general purpose fuses provide low cost protection for feeder and branch-circuits serving lighting, heating, and other non-motor loads. OTS fuses will safely interrupt available short circuit currents up to 50,000 amperes in all ratings. OTS fuses are not rejection fuses and care should be taken to ensure that replacement fuses do not have lower interrupting ratings than original fuses.
Also known as: 782001700911, OTS125

Specifications

Mounting: Clip
Interrupt Rating DC: 50kA
Mounting: Clip
Interrupt Rating DC: 50kA

Customer Reviews

No reviews for this product
(0)