Fuse, 600VAC, 20A, 100kAIC, Fast-Acting, Midget, SBS Series  

Item #: 257926
Cat #: SBS20
UPC: 782001907877
Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 600 Volt AC, 20 Amp, 100kAIC, Fast-Acting, Midget, SBS Series  

Overview

Fuse, 600 Volt AC, 20 Amp, 100kAIC, Fast-Acting, Midget, SBS Series  
SBS midget fast-acting fuses were developed in response to the industry's demand for smaller equipment and components. They are the only fuses in their size with a full 600VAC rating for all ampere ratings by UL Standard 248-14 and CSA No. 59.2, and are the only fuses of this size with an interrupting rating of 100kA RMS, compared to 10kA on other brands.
Also known as: 782001907877, SBS20

Specifications

Mounting: Clip
Class: Midget
Interrupt Rating DC: 100kA
Mounting: Clip
Interrupt Rating DC: 100kA
Class: Midget

Customer Reviews

No reviews for this product
(0)