Digital Multimeter, Model: 8808A x, Voltage Rating: DC: 200

Item #: 194738
Cat #: 8808A120V
UPC: 095969340137
Sign In or Register to view pricing and more.
Documents & Guides
Digital Multimeter, Model: 8808A x, Voltage Rating: DC: 200 MILV - 1000 V, AC: 200 MILV - 750 V, Amperage Rating: DC: 200 MILAMP - 10 AMP, AC: 20 MILAMP - 10 AMP, Frequency Rating: 20 HZ - 1 MHZ, Resistance: 200 OHM - 100 MOHM, Accuracy: 0.015 Plus 0.003 For DC Voltage, 0.2 Plus 0.05 For AC Voltage, 0.02 Plus 0.003 For Resistance, 0.02 Plus 0.005 For DC Current, 0.3 Plus 0.06 For AC Current, 0.01 PCT Frequency, Display: VFD Multi Segment, Dual Readings, Temperature Rating: Operating: 0 - 50 DEG C, Storage: -40 To 70 DEG C, Peak Hold: Yes, Diode Test: Response Time: 100 Samples/S With Audible Tone, Maximum Reading: 1.9999 V, Resolution: 0.1 MILV, Fastrate, Dimensions: 3.46 IN Height X 8.56 IN Width X 11.7 IN Depth, Resolution: 5.5 Digits, Continuity: Threshold: 20 OHM, Test Currents: 1 MILAMP, Response Time: 100 Samples/S With Audible Tone, Fastrate, Maximum Reading: 199.99 OHM, Resolution: 0.01 OHM, Interface: RS-232, USB Port, Math Functions: Minimum/Maximum, Relative, Hold, Compare And DB Functions, UL 61010-1:2004, AN/CSA C22.2 No. 61010.1:2004, Designed To Comply With EN 61010-1:2001, ANSI/ISA 61010-1 (S82.02.01):2004

Overview

Digital Multimeter, Model: 8808A x, Voltage Rating: DC: 200 MILV - 1000 V, AC: 200 MILV - 750 V, Amperage Rating: DC: 200 MILAMP - 10 AMP, AC: 20 MILAMP - 10 AMP, Frequency Rating: 20 HZ - 1 MHZ, Resistance: 200 OHM - 100 MOHM, Accuracy: 0.015 Plus 0.003 For DC Voltage, 0.2 Plus 0.05 For AC Voltage, 0.02 Plus 0.003 For Resistance, 0.02 Plus 0.005 For DC Current, 0.3 Plus 0.06 For AC Current, 0.01 PCT Frequency, Display: VFD Multi Segment, Dual Readings, Temperature Rating: Operating: 0 - 50 DEG C, Storage: -40 To 70 DEG C, Peak Hold: Yes, Diode Test: Response Time: 100 Samples/S With Audible Tone, Maximum Reading: 1.9999 V, Resolution: 0.1 MILV, Fastrate, Dimensions: 3.46 IN Height X 8.56 IN Width X 11.7 IN Depth, Resolution: 5.5 Digits, Continuity: Threshold: 20 OHM, Test Currents: 1 MILAMP, Response Time: 100 Samples/S With Audible Tone, Fastrate, Maximum Reading: 199.99 OHM, Resolution: 0.01 OHM, Interface: RS-232, USB Port, Math Functions: Minimum/Maximum, Relative, Hold, Compare And DB Functions, UL 61010-1:2004, AN/CSA C22.2 No. 61010.1:2004, Designed To Comply With EN 61010-1:2001, ANSI/ISA 61010-1 (S82.02.01):2004
Also known as: 095969340137, 8808A120V

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)