This product has been discontinued.
1
more
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Thermal Imager, -4° to 482°FThermal Imager, Industrial-Commercial Use, Refresh Rate: 30 Hz, Temperature Range: -20 °C to 250 °C (-4 °F to 482 °F), Features: 3.5" LCD Display, Includes: Battery, AC Adapter, USB Cable, SD Memory Card, Hard Carrying Case, Hand Strap
Overview
Thermal Imager, -4° to 482°FThermal Imager, Industrial-Commercial Use, Refresh Rate: 30 Hz, Temperature Range: -20 °C to 250 °C (-4 °F to 482 °F), Features: 3.5" LCD Display, Includes: Battery, AC Adapter, USB Cable, SD Memory Card, Hard Carrying Case, Hand Strap
Also known as: FLK-TI11030HZ
Specifications
Customer Reviews
No reviews for this product
(0)