This product has been discontinued.
Overview
PK (8.1WH 2250MAH 3.6V) - REPL
Detect issues instantly. Fluke Visual IR Thermometers combine the convenience of a spot thermometer with the visual advantage of an infrared camera creating a brand new tool category. Issues can be detected instantly with built-in digital Camera. No training required---Fully automatic with built-in intelligence. True pocket size design---Forty percent smaller than entry-level infrared cameras. Breakthrough affordability---Half the cost of infrared cameras that require training and software. SmartView« reporting software---Store up to 10,000 images per Gb on included SD card and make professional reports on included professional software. Hot and cold spot trackers---Automatically identifies hottest and coldest spots within field of view. Exclusive thermal heat map blending overlay---Blend digital and thermal images to instantly show the exact location of the issue. Blend between 0 , 25 , 50 , 75 , and full thermal with one button. Kit includes a VT04 Visual IR Thermometer, a 117 Electricians MultiMeter and a 376 AC/DC True-RMS Clamp Meter.
Also known as: FLK-VT04-BATTERY
Specifications
Customer Reviews
No reviews for this product
(0)