Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
V/A Automotive Meter Combo Kit, Model: 88 Series, Voltage Rating: 1000 VDC/VAC, Amperage Rating: 10 AMP, Frequency Rating: 200 KHZ, Resistance: 50 MOHM, Capacitance: 9999 MFD, Accuracy: Plus/Minus (0.1 PCT Plus 1) DC Voltage, Plus/Minus (0.5 PC Plus 2) AC Voltage, Plus/Minus (0.4 PCT Plus 2) DC Current, Plus/Minus (1.2 PCT Plus 2) DC Current, Plus/Minus (0.4 PCT Plus 1) Resistance, Plus/Minus (1 PCT Plus 2) Capacitance, Plus/Minus (0.005 PCT Plus 1) Frequency, 2 PCT per KHZ Plus 0.1 PCT Duty Cycle, Plus/Minus (1.0 PCT Plus 10) Conductance, Display: Large, Temperature Rating: Operating: -20 To 55 DEG C, Storage: -40 To 60 DEG C, Diode Test: Yes, Dimensions: 2.06 IN Depth X 3.86 IN Width X 7.93 IN Length, Duty Cycle: 99.9 PCT, Temperature Measurement: -200 To 1090 DEG C, 1.0 PCT Excluding Probe, Conductance: 60 NS, UL Listed, C/US CSA Certified, CE Certified, N10140
Overview
V/A Automotive Meter Combo Kit, Model: 88 Series, Voltage Rating: 1000 VDC/VAC, Amperage Rating: 10 AMP, Frequency Rating: 200 KHZ, Resistance: 50 MOHM, Capacitance: 9999 MFD, Accuracy: Plus/Minus (0.1 PCT Plus 1) DC Voltage, Plus/Minus (0.5 PC Plus 2) AC Voltage, Plus/Minus (0.4 PCT Plus 2) DC Current, Plus/Minus (1.2 PCT Plus 2) DC Current, Plus/Minus (0.4 PCT Plus 1) Resistance, Plus/Minus (1 PCT Plus 2) Capacitance, Plus/Minus (0.005 PCT Plus 1) Frequency, 2 PCT per KHZ Plus 0.1 PCT Duty Cycle, Plus/Minus (1.0 PCT Plus 10) Conductance, Display: Large, Temperature Rating: Operating: -20 To 55 DEG C, Storage: -40 To 60 DEG C, Diode Test: Yes, Dimensions: 2.06 IN Depth X 3.86 IN Width X 7.93 IN Length, Duty Cycle: 99.9 PCT, Temperature Measurement: -200 To 1090 DEG C, 1.0 PCT Excluding Probe, Conductance: 60 NS, UL Listed, C/US CSA Certified, CE Certified, N10140
Also known as: 095969249072, FLUKE-88-5/A-KIT
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)