This product has been discontinued.
Sign In or Register to view pricing and more.
Documents & Guides
The 20A/200A 3-Phase Current Clamp Set (the Clamp) has been designed for applications with Fluke 1735 and Fluke 1740 series products for accurate non-intrusive measurement of ac currents. Using latest technologies (integrated memory for calibration data) provides current ranges from 0.5 A up to 200 A in a frequency range of 40 Hz to 5 kHz.
Overview
The 20A/200A 3-Phase Current Clamp Set (the Clamp) has been designed for applications with Fluke 1735 and Fluke 1740 series products for accurate non-intrusive measurement of ac currents. Using latest technologies (integrated memory for calibration data) provides current ranges from 0.5 A up to 200 A in a frequency range of 40 Hz to 5 kHz.
Also known as: 095969414005, I20/200A-CLAMP-PQ3
Specifications
Standards: | California Proposition 65 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)