LED Driver, 60W, 100-277V

Item #: 741104
Cat #: T1M1UNV012V-60L
UPC: 813068019934
Sign In or Register to view pricing and more.
Documents & Guides
LED Driver, 60 Watt, 100-277 Volts AC, 0-10V Dimmable

Overview

LED Driver, 60 Watt, 100-277 Volts AC, 0-10V Dimmable
Also known as: 813068019934, T1M1UNV012V-60L

Specifications

Wattage: 60
Volts AC Range: 208, 240, 120
Type: LED Driver, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Wattage: 60
Type: LED Driver, 0-10V Dimming
Dimmable: Yes
Volts AC Range: 208, 240, 120
Light Technology: LED

Customer Reviews

No reviews for this product
(0)