This product may not be available in all locations.
3
more
Contactor, Lighting, 30A, 2P, 120VAC Coil, H-O-A Switch, NEMA 12/3R
Item #:
608668
Cat #:
CR463L20AJA20A0
UPC:
783166624609
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, 30Amp, 2-Pole, 120 Volt AC Coil, Hand-Off-Auto Switch, NEMA 12/3R Enclosure
Overview
Contactor, Lighting, 30Amp, 2-Pole, 120 Volt AC Coil, Hand-Off-Auto Switch, NEMA 12/3R Enclosure
Also known as: 783166624609, CR463L20AJA20A0
Specifications
Volts AC Control: | 120 |
Poles: | 2 |
Type: | Contactor, Lighting |
Family / Style: | 463 |
Amps: | 30 |
Volts AC Control: | 120 |
Type: | Contactor, Lighting |
Amps: | 30 |
Poles: | 2 |
Family / Style: | 463 |
Customer Reviews
No reviews for this product
(0)