Contactor, Lighting, 30A, 3NO, Contacts, 120VAC Coil, NEMA 12/3R

Item #: 488722
Cat #: CR463L30AJA20A0
UPC: 783166625187
Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Lighting, 30 Amp, 3 Normally Open, Contacts, 120 Volt AC Coil, NEMA 12/3R Enclosure

Overview

Contactor, Lighting, 30 Amp, 3 Normally Open, Contacts, 120 Volt AC Coil, NEMA 12/3R Enclosure
Also known as: 783166625187, CR463L30AJA20A0

Specifications

Volts AC Control: 120
Poles: 3
Type: Contactor, Lighting
Family / Style: 463
Amps: 30
Volts AC Control: 120
Type: Contactor, Lighting
Amps: 30
Poles: 3
Family / Style: 463

Customer Reviews

No reviews for this product
(0)