Transformer, Dry Type, 1.5KVA, 600VAC Primary, 120/240VAC Secondary

Item #: 702012
Cat #: 9T51B0091
UPC: 783173008492
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Dry Type, Type QB, 1.5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, Copper Windings, NEMA 3R

Overview

Transformer, Dry Type, Type QB, 1.5 KVA, 600 Volt AC Primary, 120/240 Volt AC Secondary, 1-Phase, Copper Windings, NEMA 3R
Also known as: 783173008492, 9T51B0091

Specifications

Volt Amps: 1.500kVA
Type: Dry Type Transformer
Wattage: 1.500
Volts AC Primary: 600
Volt Amps: 1.500kVA
Wattage: 1.500
Type: Dry Type Transformer
Volts AC Primary: 600

Customer Reviews

No reviews for this product
(0)