This product may not be available in all locations.
2
more
Transformer, Control, Leads Out Connection, 2kVA, 240x480-120/240
Item #:
722575
Cat #:
9T58K1814
UPC:
783173155707
Sign In or Register to view pricing and more.
Documents & Guides
Transformer, Control, Leads Out Connection, 2 kVA, 240 x 480 Primary - 120/240 Volt Ac Secondary, Open
Overview
Transformer, Control, Leads Out Connection, 2 kVA, 240 x 480 Primary - 120/240 Volt Ac Secondary, Open
Core and coil transformers for machine tool applications are used to provide voltage to control devices in applications where regulation and minimum space are important. Fully encapsulated coil is impervious to moisture-Pressure plate terminals ensure secure connections-Terminal board is anchored in the epoxy for greater reliability-Wide variety of fusing options-Rugged, high-impact plastic terminal board-Full head 8 brass screws assure quick, easy terminations with maximum connection integrity-Copper windings -Flexible design allows inp ut or ou tput volta ge to ma tch a ny app lication-CUL, CE, UL approvals-Available fuse-clips offer simple, low-cost fusing with terminal block models and minimum space are important.
Also known as: 783173155707, 9T58K1814
Specifications
Volt Amps: | 2kVA |
Phase: | 1 |
Volts AC Primary: | 240/480 |
Volt Amps: | 2kVA |
Volts AC Primary: | 240/480 |
Phase: | 1 |
Customer Reviews
No reviews for this product
(0)