This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Core and coil transformers for machine tool applications are used to provide voltage to control devices in applications where regulation and minimum space are important. Fully encapsulated coil is impervious to moisture-Pressure plate terminals ensure secure connections-Terminal board is anchored in the epoxy for greater reliability-Wide variety of fusing options-Rugged, high-impact plastic terminal board-Full head 8 brass screws assure quick, easy terminations with maximum connection integrity-Copper windings -Flexible design allows inp ut or ou tput volta ge to ma tch a ny app lication-CUL, CE, UL approvals-Available fuse-clips offer simple, low-cost fusing with terminal block models and minimum space are important. 58K2932
Overview
Core and coil transformers for machine tool applications are used to provide voltage to control devices in applications where regulation and minimum space are important. Fully encapsulated coil is impervious to moisture-Pressure plate terminals ensure secure connections-Terminal board is anchored in the epoxy for greater reliability-Wide variety of fusing options-Rugged, high-impact plastic terminal board-Full head 8 brass screws assure quick, easy terminations with maximum connection integrity-Copper windings -Flexible design allows inp ut or ou tput volta ge to ma tch a ny app lication-CUL, CE, UL approvals-Available fuse-clips offer simple, low-cost fusing with terminal block models and minimum space are important. 58K2932
Also known as: 783173153918, 9T58K2932
Specifications
Customer Reviews
No reviews for this product
(0)