Transformer, Control, 500VA, 1PH, 240X480 Primary, 120 Secondary

Item #: 1454043
Cat #: 9T58K4291
UPC: 783173362280
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Transformer, Control, 500 VA, 1-Phase, 240 X 480 Primary, 120 Volt AC Secondary, Open

Overview

Transformer, Control, 500 VA, 1-Phase, 240 X 480 Primary, 120 Volt AC Secondary, Open
Also known as: 783173362280, 9T58K4291

Specifications

Phase: 1
Volt Amps: 500
Volts AC Secondary: 120
Volts AC Primary: 240/480
Phase: 1
Volts AC Secondary: 120
Volt Amps: 500
Volts AC Primary: 240/480

Customer Reviews

No reviews for this product
(0)