This product may not be available in all locations.
1
more
Sign In or Register to view pricing and more.
Documents & Guides
ABB Type QL transformers meet DOE2016 efficiency standards. They are available with aluminum or copper windings and utilize a UL recognized 220?C insulation system.<br><br>-Quiet Performance<br>-Core and coil assemblies are mounted on rubber isolation pads to reduce noise<br>-Bolted coil terminations<br>-Single-piece front/back is easily removable for service<br>-NEMA 2 drip-proof enclosure is standard; weathershield kits are available for conversion to NEMA 3R outdoor configuration<br>-Qualified to the seismic requirements of IEEE-693-2005, IBC-2012, and CBC 2013<br>-Copper or aluminum windings<br>-Copper ground strap<br>-Robust packaging with top and side protection protects against shipping damage<br>-Accessible mounting flanges with front/back slotted mounting holes make installation easier<br>-100% factory tested for shorts and coil integrity, current and loss, voltage, impedance and noise.<br>-Clear, comprehensive documentation and labeling
Overview
ABB Type QL transformers meet DOE2016 efficiency standards. They are available with aluminum or copper windings and utilize a UL recognized 220?C insulation system.<br><br>-Quiet Performance<br>-Core and coil assemblies are mounted on rubber isolation pads to reduce noise<br>-Bolted coil terminations<br>-Single-piece front/back is easily removable for service<br>-NEMA 2 drip-proof enclosure is standard; weathershield kits are available for conversion to NEMA 3R outdoor configuration<br>-Qualified to the seismic requirements of IEEE-693-2005, IBC-2012, and CBC 2013<br>-Copper or aluminum windings<br>-Copper ground strap<br>-Robust packaging with top and side protection protects against shipping damage<br>-Accessible mounting flanges with front/back slotted mounting holes make installation easier<br>-100% factory tested for shorts and coil integrity, current and loss, voltage, impedance and noise.<br>-Clear, comprehensive documentation and labeling
Also known as: 783173209943, 9T83B2612
Specifications
Customer Reviews
No reviews for this product
(0)