This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
GE Type QL transformers meet NEMA TP-1 efficiency standards. They are available with aluminum or copper windings and utilize a UL recognized 220 C insulation system. Quiet Performance-Core and coil assemblies are mounted on rubber isolation pads to reduce noise-Bolted coil terminations-Single-piece front/back is easily removable for service-NEMA 2 drip-proof enclosure is standard, weathershield kits are available for conversion to NEMA 3R outdoor configuration-Qualified to the seismic requirements of IEEE-693-2005 and IBC-2006-Copper or a luminu m windings-C opper gr ound strap- Robust packaging with top and side protection protects against shipping damage-Accessible mounting flanges with front/back slotted mounting holes make installation easier-100PERC factory tested for shorts and coil integrity, current and loss, voltage, impedance and noise. Clear, comprehensive documentation and labeling 83B2653
Overview
GE Type QL transformers meet NEMA TP-1 efficiency standards. They are available with aluminum or copper windings and utilize a UL recognized 220 C insulation system. Quiet Performance-Core and coil assemblies are mounted on rubber isolation pads to reduce noise-Bolted coil terminations-Single-piece front/back is easily removable for service-NEMA 2 drip-proof enclosure is standard, weathershield kits are available for conversion to NEMA 3R outdoor configuration-Qualified to the seismic requirements of IEEE-693-2005 and IBC-2006-Copper or a luminu m windings-C opper gr ound strap- Robust packaging with top and side protection protects against shipping damage-Accessible mounting flanges with front/back slotted mounting holes make installation easier-100PERC factory tested for shorts and coil integrity, current and loss, voltage, impedance and noise. Clear, comprehensive documentation and labeling 83B2653
Also known as: 783173210017, 9T83B2653
Specifications
Customer Reviews
No reviews for this product
(0)