Panel Board, Front Trim, 49-1/2" x 20", A Series, Flush, Nameplate

Item #: 216476
Cat #: AF49FDN
UPC: 783175052394
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Front Trim, 49-1/2 Inch x 20 Inch, A Series, Flush, Front Hinged to Box, Nameplate

Overview

Panel Board, Front Trim, 49-1/2 Inch x 20 Inch, A Series, Flush, Front Hinged to Box, Nameplate
Also known as: 783175052394, AF49FDN

Specifications

Mounting: Flush
IP/NEMA Rating: NEMA 1
Width: 20 in
Family / Style: AF
Height: 49.500 in
Mounting: Flush
Width: 20 in
Height: 49.500 in
IP/NEMA Rating: NEMA 1
Family / Style: AF

Customer Reviews

No reviews for this product
(0)