This product may not be available in all locations.
Pilot Device, Enclosure, 1 Hole, N3/3R/4/4X/12/13, Stainless Steel
Item #:
507069
Cat #:
CR104PES11E
UPC:
783166283264
Sign In or Register to view pricing and more.
Documents & Guides
Pilot Device, Enclosure, 1 Hole, NEMA 3/3R/4/4X/12/13, Stainless Steel, for HAND-OFF-AUTO Device
Overview
Pilot Device, Enclosure, 1 Hole, NEMA 3/3R/4/4X/12/13, Stainless Steel, for HAND-OFF-AUTO Device
Also known as: 783166283264, CR104PES11E
Specifications
Type: | Pilot Device, Enclosure, HAND OFF AUTO |
Size: | 30 mm |
Family / Style: | CR104 |
Mounting: | Surface |
Material: | Stainless Steel |
Color: | Silver |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Type: | Pilot Device, Enclosure, HAND OFF AUTO |
Family / Style: | CR104 |
Material: | Stainless Steel |
IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 3, NEMA 4 |
Size: | 30 mm |
Mounting: | Surface |
Color: | Silver |
Customer Reviews
No reviews for this product
(0)